Deep groove ball bearing SKF 6201-2RSH, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Rigid ball bearings
See technical informationReferences
SKF:6201-2RSH
Rubix:1274719
Manufacturer :164102
EAN:7316571844664

Product details : SKF DEEP GROOVE BALL BEARING 6201-2RSH
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This deep-groove ball bearing is an ideal solution for demanding industrial environments. Designed to withstand radial and axial loads in both directions, it combines durability with efficiency. This product stands out for its ease of installation and its ability to operate at high speeds while ensuring reliable performance.
Features:
This ball bearing consists of a single row and a sheet steel cage, providing high strength. Equipped with rubber lip seals on both sides, it ensures effective sealing against moisture and dust. The standard internal radial clearance (CN) provides a good balance between load capacity and friction reduction, making it a practical choice for many applications. This bearing is designed to operate under moderate load, which helps maintain acceptable friction levels even at high speeds.
Maintenance:
This deep-groove ball bearing requires little maintenance thanks to its rubber seals, which retain the lubricant and prevent the intrusion of contaminants. It is recommended to occasionally monitor operating conditions, including temperature and vibration, to ensure optimal performance.
Sealing:
This product is equipped with nitrile-butadiene rubber (NBR) lip seals that provide excellent protection against the intrusion of dust and water. The seals create an effective barrier, extending the bearing’s service life by keeping the lubricant inside. Although these seals provide reliable protection in wet or dusty environments, they may generate a slight increase in friction torque.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. The brand is recognized for its ability to provide innovative solutions that improve the reliability and performance of rotating equipment. Active in more than 40 industrial sectors, SKF continues to distinguish itself through its constant pursuit of excellence and innovation.
Key Features:
• Excellent protection against dust and moisture thanks to rubber seals.
• Easy to install and use, reducing installation time.
• Long service life thanks to effective lubricant retention and corrosion resistance.
• Low noise level and reduced vibrations, ensuring quiet operation.
• High load capacity for use in various industrial applications.
Applications:
This deep-groove ball bearing is particularly well-suited for industrial applications such as conveyors, material handling systems, and agricultural machinery. It excels in environments requiring high radial loads while allowing for high speeds. Thanks to its robust design, it is capable of delivering reliable performance under a variety of conditions, including production lines and warehouses.
Features:
This ball bearing consists of a single row and a sheet steel cage, providing high strength. Equipped with rubber lip seals on both sides, it ensures effective sealing against moisture and dust. The standard internal radial clearance (CN) provides a good balance between load capacity and friction reduction, making it a practical choice for many applications. This bearing is designed to operate under moderate load, which helps maintain acceptable friction levels even at high speeds.
Maintenance:
This deep-groove ball bearing requires little maintenance thanks to its rubber seals, which retain the lubricant and prevent the intrusion of contaminants. It is recommended to occasionally monitor operating conditions, including temperature and vibration, to ensure optimal performance.
Sealing:
This product is equipped with nitrile-butadiene rubber (NBR) lip seals that provide excellent protection against the intrusion of dust and water. The seals create an effective barrier, extending the bearing’s service life by keeping the lubricant inside. Although these seals provide reliable protection in wet or dusty environments, they may generate a slight increase in friction torque.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. The brand is recognized for its ability to provide innovative solutions that improve the reliability and performance of rotating equipment. Active in more than 40 industrial sectors, SKF continues to distinguish itself through its constant pursuit of excellence and innovation.
Key Features:
• Excellent protection against dust and moisture thanks to rubber seals.
• Easy to install and use, reducing installation time.
• Long service life thanks to effective lubricant retention and corrosion resistance.
• Low noise level and reduced vibrations, ensuring quiet operation.
• High load capacity for use in various industrial applications.
Applications:
This deep-groove ball bearing is particularly well-suited for industrial applications such as conveyors, material handling systems, and agricultural machinery. It excels in environments requiring high radial loads while allowing for high speeds. Thanks to its robust design, it is capable of delivering reliable performance under a variety of conditions, including production lines and warehouses.
Technical specifications
Attributes
| Logistic Weight | 36,5 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 10 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 62 |
| Material | bearing steel |
| Cage | steel |
| Limit speed | 15000 rpm |
| Basic static load, radial - C0r | 3100 N |
| Basic dynamic load, radial - Cr | 7280 N |
Show UNSPSC/ECL@SS
£ 4.35 excl. VAT
/ Each
£ 5.22 incl. VAT
- Delivery usually within ( 3 ) days
