SNR - Deep Groove Ball Bearing - 6010.EE
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 16 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 16 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6000 |
Cage | Steel |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 16300 N |
Basic dynamic load, radial - Cr | 21500 N |
Weight | 0.25 kg |
Usually arrives within 14 working days