Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 202NPP9Z17P DEEP GROOVE BALL BEARING
Deep groove ball bearing Timken 202NPP9Z17P, Outer diameter: 38.1 mm | Width: 11 mm | Inner diameter: 12.7 mm
Deep groove ball bearing Timken
References
timken:
202NPP9Z17P
rubix:
396A2868
ean:
0087796045224
Technical specifications
Inner diameter
12.7
mm
Outer diameter
38.1
mm
Width
11
mm
Product details
Technical specifications
Product details : TIMKEN 202NPP9Z17P DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
12.7
mm
Outer diameter
38.1
mm
Width
11
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.45
excl. VAT
/
Each
£
30.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing FAG 6019, Outer diameter: 145 mm | Width: 24 mm | Inner diameter: 95 mm
Deep groove ball bearing SNR 6214F604, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
Deep groove ball bearing NTN 6206LLUC3/5K, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 6012/W64, Outer diameter: 95 mm | Width: 18 mm | Inner diameter: 60 mm
Deep groove ball bearing FAG 6016-2Z, Outer diameter: 125 mm | Width: 22 mm | Inner diameter: 80 mm
Deep groove ball bearing SKF 6204-2RSH/W64F, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 6001-2RSL/C3, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing SKF 6208 NR/C3, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing FAG 6007-C3, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Deep groove ball bearing NTN 6306LLU/5K, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing NSK 6314NR, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm
Deep groove ball bearing NTN 3AS11-1.1/2CN
Deep groove ball bearing NTN 16030C3, Outer diameter: 225 mm | Width: 24 mm | Inner diameter: 150 mm
Deep groove ball bearing FAG S61901-2RSR-HLC, Outer diameter: 24 mm | Width: 6 mm | Inner diameter: 12 mm
Deep groove ball bearing SKF 6322/C3VL0241, Outer diameter: 240 mm | Width: 50 mm | Inner diameter: 110 mm