Deep groove ball bearing SNR 6308, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
SNR - Deep Groove Ball Bearing - 6308
See technical informationReferences
SNR:6308
Rubix:181A0370
EAN:3413520147785



Product details : SNR 6308 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x23 mm |
|---|---|
| Logistic Weight | 640 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Reference speed | 9000 rpm |
| Limit speed | 13000 rpm |
| Basic static load, radial - C0r | 24100 N |
| Basic dynamic load, radial - Cr | 40400 N |
| Weight | 0.64 kg |
Show UNSPSC/ECL@SS
£ 19.80 excl. VAT
/ Each
£ 23.76 incl. VAT
- Delivery usually within ( 3 ) days
