SNR - Deep Groove Ball Bearing - 6010.ZZC3
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 16 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 16 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6000 |
Cage | Steel |
Reference speed | 8900 rpm |
Limit speed | 11000 rpm |
Basic static load, radial - C0r | 16600 N |
Basic dynamic load, radial - Cr | 21100 N |
Weight | 4.91 kg |
Usually arrives within 14 working days