Deep groove ball bearing FAG 61964-M-C3, Outer diameter: 440 mm | Width: 56 mm | Inner diameter: 320 mm
Deep groove ball bearing
See technical informationReferences
FAG:61964-M-C3
Rubix:274A6808
Manufacturer :0190991770030
EAN:4026677653956

Product details : FAG 61964-M-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 619..-M, single row, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 25400 g |
|---|---|
| Inner diameter | 320 mm |
| Outer diameter | 440 mm |
| Width | 56 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 619..-m |
| Cage | brass |
| Reference speed | 1750 rpm |
| Limit speed | 2450 rpm |
| Basic static load, radial - C0r | 430000 N |
| Basic dynamic load, radial - Cr | 295000 N |
Show UNSPSC/ECL@SS
£ 2,184.89 excl. VAT
/ Each
£ 2,621.87 incl. VAT
- Delivery usually within ( 7 ) days
