Deep groove ball bearing SNR 6014EE, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
SNR - Deep Groove Ball Bearing - 6014.EE
See technical informationReferences
SNR:6014EE
Rubix:204A9109
Manufacturer :6014EE
EAN:3413520116453



Product details : SNR 6014EE DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 20 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Limit speed | 3600 rpm |
| Basic static load, radial - C0r | 30500 N |
| Basic dynamic load, radial - Cr | 37500 N |
| Weight | 0.552 kg |
Show UNSPSC/ECL@SS
£ 26.55 excl. VAT
/ Each
£ 31.86 incl. VAT
- Delivery usually within ( 3 ) days
