Deep groove ball bearing NTN 6207ZZCM/5K, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
NTN - Deep Groove Ball Bearing - 6310ZZCM/5K
See technical informationSee documentsReferences
NTN:6207ZZCM/5K
Rubix:204A9622
EAN:4547359004687



Documents
Product details : NTN 6207ZZCM/5K DEEP GROOVE BALL BEARING
NTN - Deep Groove Ball Bearing - 6310ZZCM/5K
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x24 mm |
|---|---|
| Logistic Weight | 295 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Sealing | two metal shields |
| Bearing Clearance | cm |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 28400 N |
| Weight | 0.082 kg |
Show UNSPSC/ECL@SS
£ 6.37 excl. VAT
/ Each
£ 7.64 incl. VAT
- Delivery usually within ( 3 ) days
