Deep groove ball bearing SNR 6018, Outer diameter: 140 mm | Width: 24 mm | Inner diameter: 90 mm

SNR - Deep Groove Ball Bearing - 6018

See technical information

References

SNR:6018
Rubix:204A9179
EAN:3413520117467
brand logo

Technical specifications

Inner diameter90 mm
Outer diameter140 mm
Width24 mm
See all Specifications

Product details : SNR 6018 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)140x140x24 mm
Logistic Weight1110 g
Inner diameter90 mm
Outer diameter140 mm
Width24 mm
Sealingopen
Bearing Clearancecn
Series6000
Cagesteel
Reference speed5600 rpm
Limit speed7600 rpm
Basic static load, radial - C0r50000 N
Basic dynamic load, radial - Cr56400 N
Weight1.056 kg
£ 40.68 excl. VAT
/ Each
£ 48.82 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories