Deep groove ball bearing SKF W 6302-2Z, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm
Rigid ball bearings
See technical informationReferences
SKF:W 6302-2Z
Rubix:105A2059
Manufacturer :49467
EAN:7316571022772





Product details : SKF SS RAD BALL BEARING W 6302-2Z
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x42x42 mm |
|---|---|
| Logistic Weight | 81 g |
| Inner diameter | 15 mm |
| Outer diameter | 42 mm |
| Width | 13 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | w |
| Material | stainless steel |
| Cage | steel |
| Reference speed | 40000 rpm |
| Limit speed | 20000 rpm |
| Basic static load, radial - C0r | 5400 N |
| Basic dynamic load, radial - Cr | 9950 N |
Show UNSPSC/ECL@SS
£ 58.28 excl. VAT
/ Each
£ 69.94 incl. VAT
- Usually arrives within 14 working days
