Deep groove ball bearing SNR 6020ZZ, Outer diameter: 150 mm | Width: 24 mm | Inner diameter: 100 mm
SNR - Deep Groove Ball Bearing - 6020.ZZ
See technical informationReferences
SNR:6020ZZ
Rubix:204A9225
Manufacturer :6020.ZZ
EAN:3413520117993



Product details : SNR 6020ZZ DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 24 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 5100 rpm |
| Limit speed | 5700 rpm |
| Basic static load, radial - C0r | 54200 N |
| Basic dynamic load, radial - Cr | 59400 N |
| Weight | 1.26 kg |
Show UNSPSC/ECL@SS
£ 59.81 excl. VAT
/ Each
£ 71.77 incl. VAT
- Delivery usually within ( 3 ) days
