Deep groove ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 10 mm |
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 10 mm |
Sealing | One metal shield |
Bearing Clearance | CN |
Series | 62..-C-Z-TVH |
Material | Steel |
Cage | Polyamide |
Reference speed | 24600 rpm |
Limit speed | 37000 rpm |
Basic static load, radial - C0r | 3100 N |
Basic dynamic load, radial - Cr | 8000 N |
Usually arrives within 14 working days