Deep groove ball bearing SKF 62210-2RS1/C3, Outer diameter: 190 mm | Width: 36 mm | Inner diameter: 105 mm
Rigid ball bearings
See technical informationReferences
SKF:62210-2RS1/C3
Rubix:105A1841
Manufacturer :43102
EAN:7316577093844

Product details : SKF RADIAL BALL BEARING 62210-2RS1/C3
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This ball bearing is capable of withstanding radial and axial loads in both directions. Its design allows for easy installation while ensuring optimal performance in various environments. Equipped with nitrile-butadiene rubber seals, this product provides effective protection against contaminants, making it ideal for applications where reliability is paramount.
Features:
This deep-groove ball bearing, designed with a sheet steel cage, offers both strength and durability. Its single-row configuration optimizes load distribution while ensuring smooth rotation. Thanks to its rubber lip seals on both sides, it is protected against dust and moisture. Its increased internal radial clearance (C3) reduces internal friction, enabling efficient operation even at high speeds.
Maintenance:
Maintenance requirements for this single-row ball bearing are minimal thanks to its sealed design. It is recommended to regularly check the lubricant level and monitor temperature and vibrations to identify any potential abnormalities. Although it is designed for minimal maintenance, periodic inspections will help extend its service life.
Sealing:
This rigid bearing is equipped with nitrile-butadiene rubber lip seals, ensuring exceptional protection against moisture and dust. These seals create an effective barrier that keeps the lubricant inside while preventing the entry of unwanted particles. Although this sealing may cause slight resistance to movement, the benefits in terms of durability and performance outweigh this drawback.
Key Features:
This bearing offers optimal protection thanks to its rubber seals, which effectively prevent contaminants from entering. Its high performance allows it to withstand high speeds while reducing internal friction. Additionally, it offers enhanced durability, resisting corrosion and high loads, which extends its service life. It is also easy to maintain, requiring minimal intervention thanks to its sealed design. Finally, it ensures quiet operation with reduced vibration and noise levels, guaranteeing a pleasant experience.
Applications:
This single-row deep groove ball bearing is ideally suited for a wide range of applications, including electric motors, pumps, and high-speed machine tools. Its ability to accommodate thermal expansion ensures reliable performance even under demanding conditions. Whether in manufacturing, the food and beverage industry, or other sectors, this product stands out for its versatility and efficiency.
Features:
This deep-groove ball bearing, designed with a sheet steel cage, offers both strength and durability. Its single-row configuration optimizes load distribution while ensuring smooth rotation. Thanks to its rubber lip seals on both sides, it is protected against dust and moisture. Its increased internal radial clearance (C3) reduces internal friction, enabling efficient operation even at high speeds.
Maintenance:
Maintenance requirements for this single-row ball bearing are minimal thanks to its sealed design. It is recommended to regularly check the lubricant level and monitor temperature and vibrations to identify any potential abnormalities. Although it is designed for minimal maintenance, periodic inspections will help extend its service life.
Sealing:
This rigid bearing is equipped with nitrile-butadiene rubber lip seals, ensuring exceptional protection against moisture and dust. These seals create an effective barrier that keeps the lubricant inside while preventing the entry of unwanted particles. Although this sealing may cause slight resistance to movement, the benefits in terms of durability and performance outweigh this drawback.
Key Features:
This bearing offers optimal protection thanks to its rubber seals, which effectively prevent contaminants from entering. Its high performance allows it to withstand high speeds while reducing internal friction. Additionally, it offers enhanced durability, resisting corrosion and high loads, which extends its service life. It is also easy to maintain, requiring minimal intervention thanks to its sealed design. Finally, it ensures quiet operation with reduced vibration and noise levels, guaranteeing a pleasant experience.
Applications:
This single-row deep groove ball bearing is ideally suited for a wide range of applications, including electric motors, pumps, and high-speed machine tools. Its ability to accommodate thermal expansion ensures reliable performance even under demanding conditions. Whether in manufacturing, the food and beverage industry, or other sectors, this product stands out for its versatility and efficiency.
Technical specifications
Attributes
| Logistic Weight | 530 g |
|---|---|
| Inner diameter | 105 mm |
| Outer diameter | 190 mm |
| Width | 36 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 622.. |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 11000 rpm |
| Limit speed | 4800 rpm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
Show UNSPSC/ECL@SS
£ 58.34 excl. VAT
/ Each
£ 70.01 incl. VAT
- Delivery usually within ( 3 ) days
