Deep groove ball bearing SNR 6020, Outer diameter: 150 mm | Width: 24 mm | Inner diameter: 100 mm
SNR - Deep Groove Ball Bearing - 6020
See technical informationReferences
SNR:6020
Rubix:204A9211
EAN:3413520117702



Product details : SNR 6020 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x24 mm |
|---|---|
| Logistic Weight | 1214 g |
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 24 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 5100 rpm |
| Limit speed | 7100 rpm |
| Basic static load, radial - C0r | 54200 N |
| Basic dynamic load, radial - Cr | 59400 N |
| Weight | 1.26 kg |
Show UNSPSC/ECL@SS
£ 51.99 excl. VAT
/ Each
£ 62.39 incl. VAT
- Delivery usually within ( 3 ) days
