Deep groove ball bearing SNR 6316ZZ, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm
SNR - Deep Groove Ball Bearing - 6316.ZZ
See technical informationReferences
SNR:6316ZZ
Rubix:205A0543
Manufacturer :6316ZZ
EAN:3413520152116



Product details : SNR 6316ZZ DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 39 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Reference speed | 5500 rpm |
| Limit speed | 5300 rpm |
| Basic static load, radial - C0r | 86700 N |
| Basic dynamic load, radial - Cr | 122000 N |
| Weight | 3.35 kg |
Show UNSPSC/ECL@SS
£ 89.14 excl. VAT
/ Each
£ 106.97 incl. VAT
- Delivery usually within ( 3 ) days
