SNR - Deep Groove Ball Bearing - 6022.C3
Inner diameter | 110 mm |
---|---|
Outer diameter | 170 mm |
Width | 28 mm |
Inner diameter | 110 mm |
---|---|
Outer diameter | 170 mm |
Width | 28 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6000 |
Cage | Steel |
Reference speed | 4800 rpm |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 73000 N |
Basic dynamic load, radial - Cr | 81000 N |
Weight | 1.49 kg |
Usually arrives within 14 working days