Deep groove ball bearing Timken 6313-ZZ-C3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
6313
See technical informationReferences
Timken:6313-ZZ-C3
Rubix:106A2194
Manufacturer :100416982
EAN:0087796294233




Product details : TIMKEN 6313-ZZ-C3 BALL BEARING WITH SHIELDS
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 150,876x150,876x33,274 mm |
|---|---|
| Package weight | 2108,3 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6313 |
| Material | steel |
| Basic static load, radial - C0r | 59700 N |
| Basic dynamic load, radial - Cr | 92600 N |
Show UNSPSC/ECL@SS
£ 56.85 excl. VAT
/ Each
£ 68.22 incl. VAT
- Delivery usually within ( 7 ) days
