Deep groove ball bearing FAG S61802-2RSR-HLC, Outer diameter: 24 mm | Width: 5 mm | Inner diameter: 15 mm
Deep groove ball bearing
See technical informationReferences
FAG:S61802-2RSR-HLC
Rubix:238A3531
Manufacturer :0551868310000
EAN:4012802579048

Product details : FAG S61802-2RSR-HLC DEEP GROOVE BALL BEARING
Ball bearings are simple in design, versatile, robust, and easy to maintain. Thanks to their design, they offer low friction torque, making them suitable for high speeds, and are capable of withstanding radial and axial loads in both directions.
Features:
This deep-groove ball bearing is made of stainless steel to provide superior corrosion resistance. This bearing is sealed, ensuring optimal protection against external elements.
This deep-groove ball bearing is a single-row stainless steel model, offering exceptional durability in demanding environments. Its deep-groove design allows for high load capacity and lower friction, ensuring smooth and reliable operation.
Rigid ball bearings support radial and axial loads in both directions, are easy to install, and require little maintenance.
Sealing:
This deep groove ball bearing is sealed with specially designed seals, providing effective protection against dust and liquid ingress. This enhanced sealing ensures increased reliability in harsh environments.
Features:
This deep-groove ball bearing is made of stainless steel to provide superior corrosion resistance. This bearing is sealed, ensuring optimal protection against external elements.
This deep-groove ball bearing is a single-row stainless steel model, offering exceptional durability in demanding environments. Its deep-groove design allows for high load capacity and lower friction, ensuring smooth and reliable operation.
Rigid ball bearings support radial and axial loads in both directions, are easy to install, and require little maintenance.
Sealing:
This deep groove ball bearing is sealed with specially designed seals, providing effective protection against dust and liquid ingress. This enhanced sealing ensures increased reliability in harsh environments.
Strengths
- Corrosion resistance for extended service life
- High load capacity for optimal performance
- Sealed design for protection against contaminants
- Capable of withstanding radial and axial loads in both directions
- This sealed variant requires no maintenance
- High load capacity for optimal performance
- Sealed design for protection against contaminants
- Capable of withstanding radial and axial loads in both directions
- This sealed variant requires no maintenance
Applications
This deep-groove ball bearing is ideal for a wide range of industrial applications, particularly in the automotive, food processing, and heavy machinery sectors. Its versatility makes it an optimal choice for environments where corrosion resistance is essential.
Technical specifications
Attributes
| Logistic Weight | 7,6 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 24 mm |
| Width | 5 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | s618..-2rsr |
| Limit speed | 15000 rpm |
| Basic static load, radial - C0r | 1010 N |
| Basic dynamic load, radial - Cr | 1760 N |
Show UNSPSC/ECL@SS
£ 151.10 excl. VAT
/ 10 pieces
£ 181.32 incl. VAT
- In stock: Next day delivery
