Deep groove ball bearing SNR 6024, Outer diameter: 180 mm | Width: 28 mm | Inner diameter: 120 mm
SNR - Deep Groove Ball Bearing - 6024
See technical informationReferences
SNR:6024
Rubix:204A9252
EAN:3413520118167



Product details : SNR 6024 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x28 mm |
|---|---|
| Logistic Weight | 2,1 g |
| Inner diameter | 120 mm |
| Outer diameter | 180 mm |
| Width | 28 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 4500 rpm |
| Limit speed | 5900 rpm |
| Basic static load, radial - C0r | 79300 N |
| Basic dynamic load, radial - Cr | 83500 N |
| Weight | 2.1 kg |
Show UNSPSC/ECL@SS
£ 84.68 excl. VAT
/ Each
£ 101.62 incl. VAT
- Delivery usually within ( 3 ) days
