Deep groove ball bearing SKF 16034/C3, Outer diameter: 260 mm | Width: 28 mm | Inner diameter: 170 mm
Rigid ball bearings
See technical informationReferences
SKF:16034/C3
Rubix:104A8886
Manufacturer :34472
EAN:7316571105123

Product details : SKF RADIAL BALL BEARING 16034/C3
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This deep groove ball bearing is capable of withstanding radial and axial loads in both directions. Thanks to its open design, this product allows for easy access for maintenance and promotes optimal heat dissipation.
Features:
This single-row deep groove ball bearing is designed with a sheet steel cage. With a C3-type internal radial clearance, it is specifically designed to withstand high rotational speeds while reducing internal friction. This model is open, meaning it has no sealing system. Its ability to handle heavy radial loads and moderate axial loads makes it a preferred choice for many applications.
Maintenance:
Maintenance of this bearing is essential to ensure optimal performance. It requires regular lubrication, whether with grease or oil, depending on operating conditions. Inspections should include checking for noise and temperature, as well as the condition of the balls and raceways.
Sealing:
This bearing has no seals to protect against external contaminants. This open design exposes the bearing to dust and liquids, which can lead to lubricant leakage and the ingress of contaminants. This lack of protection requires extra caution when used in potentially contaminating conditions.
Brand Information:
SKF, founded in 1907, is a global leader in mechanical bearings and lubrication solutions. The company is distinguished by its continuous innovation and commitment to improving the reliability of rotating equipment. Active in some 40 industrial sectors, SKF offers high-quality products that guarantee performance and durability.
Key Features:
• Load capacity: withstands radial and axial loads in both directions, optimizing performance.
• Simplified maintenance: the open design facilitates access for maintenance and inspections.
• Low resistance torque: reduces internal friction, enabling efficient operation at high speeds.
• Thermal resilience: designed to handle temperature fluctuations, preventing internal stresses.
• Extended service life: regular maintenance and proper lubrication ensure exceptional longevity.
Applications:
This bearing is ideal for various industrial applications, including electric motors, fans, and high-speed machine tools. Thanks to its design, it is particularly well-suited for environments where heat and thermal expansion are critical factors. Its use is recommended under controlled operating conditions, thereby ensuring optimal performance and increased durability.
Features:
This single-row deep groove ball bearing is designed with a sheet steel cage. With a C3-type internal radial clearance, it is specifically designed to withstand high rotational speeds while reducing internal friction. This model is open, meaning it has no sealing system. Its ability to handle heavy radial loads and moderate axial loads makes it a preferred choice for many applications.
Maintenance:
Maintenance of this bearing is essential to ensure optimal performance. It requires regular lubrication, whether with grease or oil, depending on operating conditions. Inspections should include checking for noise and temperature, as well as the condition of the balls and raceways.
Sealing:
This bearing has no seals to protect against external contaminants. This open design exposes the bearing to dust and liquids, which can lead to lubricant leakage and the ingress of contaminants. This lack of protection requires extra caution when used in potentially contaminating conditions.
Brand Information:
SKF, founded in 1907, is a global leader in mechanical bearings and lubrication solutions. The company is distinguished by its continuous innovation and commitment to improving the reliability of rotating equipment. Active in some 40 industrial sectors, SKF offers high-quality products that guarantee performance and durability.
Key Features:
• Load capacity: withstands radial and axial loads in both directions, optimizing performance.
• Simplified maintenance: the open design facilitates access for maintenance and inspections.
• Low resistance torque: reduces internal friction, enabling efficient operation at high speeds.
• Thermal resilience: designed to handle temperature fluctuations, preventing internal stresses.
• Extended service life: regular maintenance and proper lubrication ensure exceptional longevity.
Applications:
This bearing is ideal for various industrial applications, including electric motors, fans, and high-speed machine tools. Thanks to its design, it is particularly well-suited for environments where heat and thermal expansion are critical factors. Its use is recommended under controlled operating conditions, thereby ensuring optimal performance and increased durability.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x260x260 mm |
|---|---|
| Logistic Weight | 4906,6 g |
| Inner diameter | 170 mm |
| Outer diameter | 260 mm |
| Width | 28 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 160 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 5300 rpm |
| Limit speed | 3200 rpm |
| Basic static load, radial - C0r | 129 N |
| Basic dynamic load, radial - Cr | 119 N |
Show UNSPSC/ECL@SS
£ 490.41 excl. VAT
/ Each
£ 588.49 incl. VAT
- Usually arrives within 14 working days
