Deep groove ball bearing FAG 61876-M, Outer diameter: 480 mm | Width: 46 mm | Inner diameter: 380 mm
Ball bearing
See technical informationReferences
FAG:61876-M
Rubix:238A2871
Manufacturer :0167191900000
EAN:4012801202657

Product details : FAG 61876-M SINGLE ROW DEEP GROOVE BALL BEARING
This deep-groove ball bearing is specially designed to meet the demands of industrial environments, combining strength and efficiency. Its premium construction and distinctive features make it an ideal choice for a variety of applications.
Features:
This rigid ball bearing features a single-row ball configuration, increased radial clearance (C3), and a brass sheet cage. It is open, meaning it is designed without a seal.
Maintenance:
Maintaining this rigid ball bearing is essential to ensure its longevity and proper operation. Since it is open, it is crucial to regularly monitor its condition to ensure optimal performance.
Sealing:
This bearing is of the open type, which means it is not equipped with seals or seal deflectors; this implies that it is exposed to external contaminants. For this reason, it is crucial to ensure that the operating environment is as clean as possible, especially in applications where dust and particles are prevalent.
Brand Information:
FAG is a recognized brand in the field of bearings and rotary technology. With decades of experience, it offers innovative solutions that meet the diverse needs of industrial customers. FAG is committed to providing high-quality products, backed by technical support and consulting services. The company continuously invests in research and development to improve its products and help its customers optimize their operational and economic performance.
Features:
This rigid ball bearing features a single-row ball configuration, increased radial clearance (C3), and a brass sheet cage. It is open, meaning it is designed without a seal.
Maintenance:
Maintaining this rigid ball bearing is essential to ensure its longevity and proper operation. Since it is open, it is crucial to regularly monitor its condition to ensure optimal performance.
Sealing:
This bearing is of the open type, which means it is not equipped with seals or seal deflectors; this implies that it is exposed to external contaminants. For this reason, it is crucial to ensure that the operating environment is as clean as possible, especially in applications where dust and particles are prevalent.
Brand Information:
FAG is a recognized brand in the field of bearings and rotary technology. With decades of experience, it offers innovative solutions that meet the diverse needs of industrial customers. FAG is committed to providing high-quality products, backed by technical support and consulting services. The company continuously invests in research and development to improve its products and help its customers optimize their operational and economic performance.
Strengths
• Single-row design: supports loads while maintaining low rolling resistance.
• Brass sheet cage: offers increased durability and wear resistance, thereby extending the product’s service life.
• Open design: allows for heat dissipation, making the product suitable for high temperatures.
• Increased radial clearance (C3): better accommodates thermal variations, making it an ideal choice for applications subject to temperature fluctuations.
• Brass sheet cage: offers increased durability and wear resistance, thereby extending the product’s service life.
• Open design: allows for heat dissipation, making the product suitable for high temperatures.
• Increased radial clearance (C3): better accommodates thermal variations, making it an ideal choice for applications subject to temperature fluctuations.
Applications
This deep-groove ball bearing is suitable for a wide range of industrial applications, including machine tools, electric motors, pumps, and compressors. However, it should be noted that its open design makes it unsuitable for environments with a high risk of contamination, such as those where dust or moisture is prevalent.
Technical specifications
Attributes
| Logistic Weight | 20600 g |
|---|---|
| Inner diameter | 380 mm |
| Outer diameter | 480 mm |
| Width | 46 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 618..-m |
| Cage | brass |
| Reference speed | 1430 rpm |
| Limit speed | 2250 rpm |
| Basic static load, radial - C0r | 320000 N |
| Basic dynamic load, radial - Cr | 219000 N |
Show UNSPSC/ECL@SS
£ 2,427.91 excl. VAT
/ Each
£ 2,913.49 incl. VAT
- Delivery usually within ( 7 ) days
