SNR - Deep Groove Ball Bearing - 6200.EE
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 9 mm |
Inner diameter | 10 mm |
---|---|
Outer diameter | 30 mm |
Width | 9 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 6200 |
Cage | steel |
Limit speed | 18000 rpm |
Basic static load, radial - C0r | 2600 N |
Basic dynamic load, radial - Cr | 5900 N |
Weight | 0.033 kg |
Usually arrives within 14 working days