Deep groove ball bearing SNR 6002NZZ, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
SNR - Deep Groove Ball Bearing - 6002NZZ
See technical informationSee documentsReferences
SNR:6002NZZ
Rubix:204A8835
EAN:3413520107598



Documents
Product details : SNR 6002NZZ DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring groove on outer diameter, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x32x9 mm |
|---|---|
| Logistic Weight | 166 g |
| Inner diameter | 15 mm |
| Outer diameter | 32 mm |
| Width | 9 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 22000 rpm |
| Limit speed | 31000 rpm |
| Basic static load, radial - C0r | 2850 N |
| Basic dynamic load, radial - Cr | 5400 N |
| Weight | 0.36 kg |
Show UNSPSC/ECL@SS
£ 7.11 excl. VAT
/ Each
£ 8.53 incl. VAT
- Delivery usually within ( 3 ) days
