Deep groove ball bearing SNR 6207EEC4, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
SNR - Deep Groove Ball Bearing - 6207.EEC4
See technical informationReferences
SNR:6207EEC4
Rubix:204A9593
Manufacturer :6207.EEC4
EAN:3413520129958



Product details : SNR 6207EEC4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 17 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c4 |
| Series | 6200 |
| Cage | steel |
| Limit speed | 6500 rpm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25300 N |
| Weight | 0.285 kg |
Show UNSPSC/ECL@SS
£ 12.31 excl. VAT
/ Each
£ 14.77 incl. VAT
- Delivery usually within ( 3 ) days
