Deep groove ball bearing SNR 62300EE, Outer diameter: 35 mm | Width: 17 mm | Inner diameter: 10 mm
SNR Single-row grooved ball bearing EE
See technical informationSee documentsReferences
SNR:62300EE
Rubix:205A0006
EAN:3413520275259



Documents
Product details : SNR 62300EE DEEP GROOVE BALL BEARING
Single-row grooved ball bearing, radial contact, sheet metal cage, friction seals on both sides
Grooved ball bearing single-row, main dimensions acc. to DIN 625-1, contacting seal made of nitrile on both sides of the bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x21x60 mm |
|---|---|
| Logistic Weight | 90 g |
| Inner diameter | 10 mm |
| Outer diameter | 35 mm |
| Width | 17 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 62000 |
| Material | steel |
| Cage | steel |
| Limit speed | 19000 rpm |
| Basic static load, radial - C0r | 3450 N |
| Basic dynamic load, radial - Cr | 8100 N |
| Weight | 0.079 kg |
Show UNSPSC/ECL@SS
£ 9.22 excl. VAT
/ Each
£ 11.06 incl. VAT
- Delivery usually within ( 3 ) days
