Deep groove ball bearing SNR 6211, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm

SNR - Deep Groove Ball Bearing - 6211

See technical information

References

SNR:6211
Rubix:204A9741
EAN:3413520135621
brand logo

Technical specifications

Inner diameter55 mm
Outer diameter100 mm
Width21 mm
See all Specifications

Product details : SNR 6211 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x100x21 mm
Logistic Weight610 g
Inner diameter55 mm
Outer diameter100 mm
Width21 mm
Sealingopen
Bearing Clearancecn
Series6200
Cagesteel
Reference speed7500 rpm
Limit speed11000 rpm
Basic static load, radial - C0r29300 N
Basic dynamic load, radial - Cr42700 N
Weight0.366 kg
£ 24.59 excl. VAT
/ Each
£ 29.51 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories