Deep groove ball bearing FAG 63006-A-2RSR-C3, Outer diameter: 55 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing
See technical informationReferences
FAG:63006-A-2RSR-C3
Rubix:274A6937
Manufacturer :0597640900030
EAN:4012802331707

Product details : FAG 63006-A-2RSR-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 630..-A-2RSR, single row, seals, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 162 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 19 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 630..-a-2rsr |
| Limit speed | 7000 rpm |
| Basic static load, radial - C0r | 8280 N |
| Basic dynamic load, radial - Cr | 1330 N |
Show UNSPSC/ECL@SS
£ 13.49 excl. VAT
/ Each
£ 16.19 incl. VAT
- Usually arrives within 14 working days
