Deep groove ball bearing SNR 6212C4, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
SNR - Deep Groove Ball Bearing - 6212.C4
See technical informationReferences
SNR:6212C4
Rubix:204A9777
Manufacturer :6212.C4
EAN:3413520136758



Product details : SNR 6212C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 22 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6200 |
| Cage | steel |
| Reference speed | 6800 rpm |
| Limit speed | 9500 rpm |
| Basic static load, radial - C0r | 36300 N |
| Basic dynamic load, radial - Cr | 51600 N |
| Weight | 0.785 kg |
Show UNSPSC/ECL@SS
£ 25.58 excl. VAT
/ Each
£ 30.70 incl. VAT
- Delivery usually within ( 3 ) days
