Deep groove ball bearing NTN 6016Z, Outer diameter: 125 mm | Width: 22 mm | Inner diameter: 80 mm
NTN - Deep Groove Ball Bearing - 6016Z
See technical informationSee documentsReferences
NTN:6016Z
Rubix:204A9157
EAN:4547359335415



Documents
Product details : NTN 6016Z DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shield on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x22 mm |
|---|---|
| Logistic Weight | 854 g |
| Inner diameter | 80 mm |
| Outer diameter | 125 mm |
| Width | 22 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 53000 N |
| Weight | 7.57 kg |
Show UNSPSC/ECL@SS
£ 45.15 excl. VAT
/ Each
£ 54.18 incl. VAT
- Usually arrives within 14 working days
