Ball bearings
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 24 mm |
Logistic Weight | 1110 g |
---|---|
Inner diameter | 70 mm |
Outer diameter | 125 mm |
Width | 24 mm |
Sealing | Two metal shields |
Bearing Clearance | C4 |
Series | 62..-2Z |
Reference speed | 6100 rpm |
Limit speed | 7000 rpm |
Basic static load, radial - C0r | 44000 N |
Basic dynamic load, radial - Cr | 66000 N |
Usually arrives within 14 working days