Deep groove ball bearing SNR 6213Z, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
SNR - Deep Groove Ball Bearing - 6213.Z
See technical informationReferences
SNR:6213Z
Rubix:204A9821
Manufacturer :6213.Z
EAN:3413520137434



Product details : SNR 6213Z DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shield on one side
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 23 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Reference speed | 6400 rpm |
| Limit speed | 9000 rpm |
| Basic static load, radial - C0r | 40100 N |
| Basic dynamic load, radial - Cr | 57300 N |
| Weight | 0.986 kg |
Show UNSPSC/ECL@SS
£ 37.86 excl. VAT
/ Each
£ 45.43 incl. VAT
- Usually arrives within 14 working days
