Deep groove ball bearing FAG 6016-2RSR, Outer diameter: 125 mm | Width: 22 mm | Inner diameter: 80 mm
Ball bearings
See technical informationReferences
FAG:6016-2RSR
Rubix:158A8008
Manufacturer :0167181600000
EAN:4012801201506

Product details : FAG 6016-2RSR SINGLE ROW DEEP GROOVE BALL BEARING
Features:
This single-row deep-groove ball bearing, with rubber seals on both sides and a sheet steel cage, is particularly versatile. The rubber seals introduce a slight additional rotational resistance, slightly increasing the torque capacity. It is therefore not suitable for very high-speed applications.
Sealing:
This FAG deep groove ball bearing is equipped with high-quality seals, ensuring effective protection against dust, dirt, and moisture. This feature helps extend the bearing’s service life and maintain optimal performance under harsh conditions.
Brand Information:
For decades, FAG has established itself as a global leader in the manufacture of high-quality bearings. With its unmatched expertise and constant commitment to innovation, the brand offers a comprehensive range of solutions to meet the most demanding needs of the industry.
This single-row deep-groove ball bearing, with rubber seals on both sides and a sheet steel cage, is particularly versatile. The rubber seals introduce a slight additional rotational resistance, slightly increasing the torque capacity. It is therefore not suitable for very high-speed applications.
Sealing:
This FAG deep groove ball bearing is equipped with high-quality seals, ensuring effective protection against dust, dirt, and moisture. This feature helps extend the bearing’s service life and maintain optimal performance under harsh conditions.
Brand Information:
For decades, FAG has established itself as a global leader in the manufacture of high-quality bearings. With its unmatched expertise and constant commitment to innovation, the brand offers a comprehensive range of solutions to meet the most demanding needs of the industry.
Applications
This bearing is ideally suited for a wide range of industrial applications, such as machine tools, mechanical transmissions, mechanical conveyors, and air conditioning systems. Its versatility makes it a wise choice for various industries.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x125x125 mm |
|---|---|
| Logistic Weight | 895 g |
| Inner diameter | 80 mm |
| Outer diameter | 125 mm |
| Width | 22 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 60..-2rsr |
| Material | steel |
| Limit speed | 2850 rpm |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 51000 N |
Show UNSPSC/ECL@SS
£ 57.92 excl. VAT
/ Each
£ 69.50 incl. VAT
- Delivery usually within ( 7 ) days
