Deep groove ball bearing FAG S61900-2Z-HLC, Outer diameter: 22 mm | Width: 6 mm | Inner diameter: 10 mm
Thin-section bearings S61. -2Z
See technical informationReferences
FAG:S61900-2Z-HLC
Rubix:238A1788
Manufacturer :0551921490000
EAN:4012802624717

Product details : FAG S61900-2Z-HLC DEEP GROOVE BALL BEARING
This FAG ball bearing is designed to deliver reliable and long-lasting performance. Its robust design and corrosion resistance make it an ideal choice for applications exposed to moisture and chemicals. Its protective system with metal flanges ensures a long service life and smooth operation, thereby reducing maintenance requirements.
Features:
This single-row deep groove ball bearing is made of stainless steel, ensuring excellent corrosion resistance and high durability. The metal shields provide an effective barrier against solid contaminants while minimizing lubricant loss. The standard internal clearance offers a good balance between rigidity and vibration tolerance, ensuring smooth and stable operation under moderate loads.
Maintenance:
Although this bearing is designed to minimize maintenance requirements, regular monitoring of its condition is recommended to ensure optimal performance and extended service life. It is essential to monitor parameters such as temperature, noise, lubrication, and vibration to quickly detect any potential abnormalities.
Sealing:
The metal flanges of this deep groove ball bearing provide effective protection against solid contaminants such as medium-sized particles. Made of sheet steel, they form a mechanical barrier that limits the intrusion of debris while reducing lubricant loss. Their design also optimizes smooth operation by minimizing friction losses.
Brand Information:
For decades, FAG has established itself as a global leader in the manufacture of high-quality bearings. With its unmatched expertise and constant commitment to innovation, FAG offers a comprehensive range of solutions to meet the most demanding needs of the industry.
Key Benefits:
• Corrosion resistance: suitable for humid and chemical environments.
• High precision and stability: vibration tolerance and smooth operation.
• Protection against contaminants: metal shields limit debris intrusion.
• High durability: stainless steel ensures a long service life.
• Low Maintenance: requires minimal maintenance.
Applications:
This deep-groove ball bearing is designed for a wide range of industrial applications, including:
• Food and beverage industry: ideal for production systems exposed to moisture and repeated cleaning.
• Pharmaceutical sector: used in processing machinery under sterile conditions.
• Marine applications: suitable for environments exposed to saltwater.
• Chemical processing: resistant to aggressive chemicals and corrosive atmospheres.
• Packaging machinery: used in equipment requiring maximum cleanliness.
Features:
This single-row deep groove ball bearing is made of stainless steel, ensuring excellent corrosion resistance and high durability. The metal shields provide an effective barrier against solid contaminants while minimizing lubricant loss. The standard internal clearance offers a good balance between rigidity and vibration tolerance, ensuring smooth and stable operation under moderate loads.
Maintenance:
Although this bearing is designed to minimize maintenance requirements, regular monitoring of its condition is recommended to ensure optimal performance and extended service life. It is essential to monitor parameters such as temperature, noise, lubrication, and vibration to quickly detect any potential abnormalities.
Sealing:
The metal flanges of this deep groove ball bearing provide effective protection against solid contaminants such as medium-sized particles. Made of sheet steel, they form a mechanical barrier that limits the intrusion of debris while reducing lubricant loss. Their design also optimizes smooth operation by minimizing friction losses.
Brand Information:
For decades, FAG has established itself as a global leader in the manufacture of high-quality bearings. With its unmatched expertise and constant commitment to innovation, FAG offers a comprehensive range of solutions to meet the most demanding needs of the industry.
Key Benefits:
• Corrosion resistance: suitable for humid and chemical environments.
• High precision and stability: vibration tolerance and smooth operation.
• Protection against contaminants: metal shields limit debris intrusion.
• High durability: stainless steel ensures a long service life.
• Low Maintenance: requires minimal maintenance.
Applications:
This deep-groove ball bearing is designed for a wide range of industrial applications, including:
• Food and beverage industry: ideal for production systems exposed to moisture and repeated cleaning.
• Pharmaceutical sector: used in processing machinery under sterile conditions.
• Marine applications: suitable for environments exposed to saltwater.
• Chemical processing: resistant to aggressive chemicals and corrosive atmospheres.
• Packaging machinery: used in equipment requiring maximum cleanliness.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 22 mm |
| Width | 6 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | s619..-2z |
| Material | steel |
| Limit speed | 41000 rpm |
| Basic static load, radial - C0r | 1020 N |
| Basic dynamic load, radial - Cr | 2290 N |
Show UNSPSC/ECL@SS
£ 142.30 excl. VAT
/ 10 pieces
£ 170.76 incl. VAT
- Usually arrives within 14 working days
