Deep groove ball bearing SNR 6213, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm

SNR - Deep Groove Ball Bearing - 6213

See technical information

References

SNR:6213
Rubix:104A3878
EAN:3413520137076
brand logo

Technical specifications

Inner diameter65 mm
Outer diameter120 mm
Width23 mm
See all Specifications

Product details : SNR 6213 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)120x120x23 mm
Logistic Weight980 g
Inner diameter65 mm
Outer diameter120 mm
Width23 mm
Sealingopen
Bearing Clearancecn
Series6200
Cagesteel
Reference speed6400 rpm
Limit speed9000 rpm
Basic static load, radial - C0r40100 N
Basic dynamic load, radial - Cr56100 N
Weight0.991 kg
£ 22.61 excl. VAT
/ Each
£ 27.13 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories