6315
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 37 mm |
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 37 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6315 |
Basic static load, radial - C0r | 76500 N |
Basic dynamic load, radial - Cr | 113000 N |
Usually arrives within 14 working days