Deep groove ball bearing Timken 6216-2RS-C3, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
6216
See technical informationReferences
Timken:6216-2RS-C3
Rubix:132A5863
Manufacturer :190014096
EAN:0087796302136




Product details : TIMKEN 6216-2RS-C3 BALL BEARING WITH SEALS
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 152,4x152,4x28,702 mm |
|---|---|
| Package weight | 1418,8 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6216 |
| Material | steel |
| Basic static load, radial - C0r | 53000 N |
| Basic dynamic load, radial - Cr | 72700 N |
Show UNSPSC/ECL@SS
£ 53.75 excl. VAT
/ Each
£ 64.50 incl. VAT
- Delivery usually within ( 7 ) days
