Deep groove ball bearing SNR 6216, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
SNR - Deep Groove Ball Bearing - 6216
See technical informationReferences
SNR:6216
Rubix:104A3955
EAN:3413520138097



Product details : SNR 6216 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x26 mm |
|---|---|
| Logistic Weight | 1368 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Reference speed | 5500 rpm |
| Limit speed | 7500 rpm |
| Basic static load, radial - C0r | 53000 N |
| Basic dynamic load, radial - Cr | 72000 N |
| Weight | 1.397 kg |
Show UNSPSC/ECL@SS
£ 39.50 excl. VAT
/ Each
£ 47.40 incl. VAT
- Delivery usually within ( 3 ) days
