Deep groove ball bearing Timken 6317-2Z/C3, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
6317
See technical informationReferences
Timken:6317-2Z/C3
Rubix:100A0697
EAN:0087796294394




Product details : TIMKEN 6317-ZZ-C3 BALL BEARING WITH SHIELDS
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 41 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6317 |
| Basic static load, radial - C0r | 96500 N |
| Basic dynamic load, radial - Cr | 132700 N |
Show UNSPSC/ECL@SS
£ 187.60 excl. VAT
/ Each
£ 225.12 incl. VAT
- Delivery usually within ( 7 ) days
