Deep groove ball bearing SNR 6300, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 10 mm
SNR - Deep Groove Ball Bearing - 6300
See technical informationReferences
SNR:6300
Rubix:181A0675
EAN:3413520140410



Product details : SNR 6300 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x11 mm |
|---|---|
| Logistic Weight | 60 g |
| Inner diameter | 10 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Reference speed | 21000 rpm |
| Limit speed | 38000 rpm |
| Basic static load, radial - C0r | 3450 N |
| Basic dynamic load, radial - Cr | 8100 N |
| Weight | 0.053 kg |
Show UNSPSC/ECL@SS
£ 5.02 excl. VAT
/ Each
£ 6.02 incl. VAT
- Delivery usually within ( 3 ) days
