NTN - Deep Groove Ball Bearing - 6211LLUC3/5K
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 100x100x21 mm |
---|---|
Logistic Weight | 623 g |
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 21 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6200 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 29200 N |
Basic dynamic load, radial - Cr | 48000 N |
Weight | 8.05 kg |
Usually arrives within 14 working days