Deep groove ball bearing SNR 6303ZZ, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
SNR - Deep Groove Ball Bearing - 6303.ZZ
See technical informationReferences
SNR:6303ZZ
Rubix:102A3950
Manufacturer :6303ZZ
EAN:3413520141967



Product details : SNR 6303ZZ DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Reference speed | 16000 rpm |
| Limit speed | 21000 rpm |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13500 N |
| Weight | 0.116 kg |
Show UNSPSC/ECL@SS
£ 6.73 excl. VAT
/ Each
£ 8.08 incl. VAT
- Delivery usually within ( 3 ) days
