Deep groove ball bearing SNR 6206KEEC3, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm

Deep groove ball bearings, single row

See technical informationSee documents

References

SNR:6206KEEC3
Rubix:204A9564
EAN:3413520189860
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter62 mm
Width16 mm
See all Specifications

Documents

Product details : SNR 6206KEEC3 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, sheet metal cage, tapered bore, friction seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)70x22x70 mm
Logistic Weight199 g
Inner diameter30 mm
Outer diameter62 mm
Width16 mm
Sealingtwo rubber seals
Bearing Clearancec3
Series6200
Cagesteel
Limit speed7600 rpm
Basic static load, radial - C0r11300 N
Basic dynamic load, radial - Cr19500 N
Weight0.199 kg
£ 10.10 excl. VAT
/ Each
£ 12.12 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories