Deep groove ball bearing NTN 6814, Outer diameter: 90 mm | Width: 10 mm | Inner diameter: 70 mm

NTN - Deep Groove Ball Bearing - 6814

See technical information

References

NTN:6814
Rubix:205A0761
EAN:4547359006339
brand logo

Technical specifications

Inner diameter70 mm
Outer diameter90 mm
Width10 mm
See all Specifications

Product details : NTN 6814 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x90x10 mm
Logistic Weight137 g
Inner diameter70 mm
Outer diameter90 mm
Width10 mm
Sealingopen
Bearing Clearancecn
Series6800
Cagesteel
Basic static load, radial - C0r11900 N
Basic dynamic load, radial - Cr13400 N
Weight1.08 kg
£ 40.27 excl. VAT
/ Each
£ 48.32 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories