Deep groove ball bearing SNR 6304NR, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm

SNR - Deep Groove Ball Bearing - 6304.NR

See technical information

References

SNR:6304NR
Rubix:205A0197
Manufacturer :6304.NR
EAN:3413520143046
brand logo

Technical specifications

Inner diameter20 mm
Outer diameter52 mm
Width15 mm
See all Specifications

Product details : SNR 6304NR DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, open

Technical specifications


Attributes
Inner diameter20 mm
Outer diameter52 mm
Width15 mm
Sealingopen
Bearing Clearancecn
Series6300
Cagesteel
Reference speed14000 rpm
Limit speed23000 rpm
Basic static load, radial - C0r7900 N
Basic dynamic load, radial - Cr15800 N
Weight0.147 kg
£ 11.60 excl. VAT
/ Each
£ 13.92 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories