Deep groove ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 47 mm |
Width | 7 mm |
Logistic Weight | 32 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 47 mm |
Width | 7 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | S618..-2RSR |
Limit speed | 7000 rpm |
Basic static load, radial - C0r | 3060 N |
Basic dynamic load, radial - Cr | 4030 N |
Usually arrives within 14 working days