SNR - Deep Groove Ball Bearing - 6304
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 52x52x15 mm |
---|---|
Logistic Weight | 144 g |
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6300 |
Cage | Steel |
Reference speed | 14000 rpm |
Limit speed | 23000 rpm |
Basic static load, radial - C0r | 7900 N |
Basic dynamic load, radial - Cr | 15800 N |
Weight | 0.142 kg |
Usually arrives within 14 working days