Deep groove ball bearing NTN 6303NR, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
NTN - Deep Groove Ball Bearing - 6303NR
See technical informationSee documentsReferences
NTN:6303NR
Rubix:205A0168
EAN:4547359383355



Documents
Product details : NTN 6303NR DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x14 mm |
|---|---|
| Logistic Weight | 125 g |
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 6550 N |
| Basic dynamic load, radial - Cr | 15000 N |
| Weight | 0.016 kg |
Show UNSPSC/ECL@SS
£ 6.82 excl. VAT
/ Each
£ 8.18 incl. VAT
- Usually arrives within 14 working days
