SNR - Deep Groove Ball Bearing - 6309.NR
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 6300 |
Cage | steel |
Reference speed | 8300 rpm |
Limit speed | 12000 rpm |
Basic static load, radial - C0r | 31700 N |
Basic dynamic load, radial - Cr | 52300 N |
Weight | 0.048 kg |
Usually arrives within 14 working days