Deep groove ball bearing FAG 6310-C-2Z-L207-C3, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing
See technical informationReferences
FAG:6310-C-2Z-L207-C3
Rubix:274A6995
Manufacturer :0897185180030
EAN:4064327300317

Product details : FAG 6310-C-2Z-L207-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 63..-C-2Z, single row, Generation C, shields, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 27 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 63..-c-2z |
| Reference speed | 8400 rpm |
| Limit speed | 8000 rpm |
| Basic static load, radial - C0r | 38000 N |
| Basic dynamic load, radial - Cr | 68000 N |
Show UNSPSC/ECL@SS
£ 30.18 excl. VAT
/ Each
£ 36.22 incl. VAT
- Delivery usually within ( 7 ) days
