Deep groove ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 28 mm |
Width | 7 mm |
Logistics dimensions (L x W x H) | 7x28x28 mm |
---|---|
Logistic Weight | 16 g |
Inner diameter | 15 mm |
Outer diameter | 28 mm |
Width | 7 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 619..-2RSR |
Material | Steel |
Limit speed | 14200 rpm |
Basic static load, radial - C0r | 2250 N |
Basic dynamic load, radial - Cr | 4330 N |
In stock: Next day delivery